- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 84 Tooth
- 1 in Belt Width
description
- Combining the positive action of gears with the flexibility, speed and low noise level of belts
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant Speed - No slip
- no creep
- minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets.
- Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor.
- Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement.
- Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft
- Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.
| Part Width (in) | 1 |
| Material | Steel |
| No. of Teeth | 84 |
| Bushing Series | SF |
| Bore Range [Max] | 2.9375 in |
| Part Width (mm) | 25.4 |
| Bore (Min) (in) | 0.5 |
| Belt Width | 1 in |
| Bore Range [Min] | 0.5 in |
| Belt Section | H |
| Belt Pitch | 1/2 in |
| Outside Diameter (mm) | 338.201 |
| Pitch Diameter | 13.369 in |
| Number of Teeth | 84 |
| Outside Diameter (in) | 13.315 |
| Finished Bore | N/A |
| Bore Type | Bushed Bore |
| Pitch Diameter (in) | 13.369 |
| Bore (Max) (in) | 2.9375 |
| Belt Size | H |
| Bushing Type | QD |
| Model Name | GBPulley_Master6 |
| Inside Diameter (in) | 12.25 |
| Weight | 17.45 LB |
| EAN or UPC | 662289354054 |

