- 5/16" Neck Diameter Shear Pin for use with a SHP1
| Torque | 14950 in lb |
| Use With | SHP1 |
| Length | 1 1/8 in |
| Neck Diameter | 5/16 in |
| Dia. | 0.375 in |
| HP @ RPM | 23.7 hp @ 100 rpm |
| Weight | 0.037 LB |
| EAN or UPC | 662289175215 |
| Torque | 14950 in lb |
| Use With | SHP1 |
| Length | 1 1/8 in |
| Neck Diameter | 5/16 in |
| Dia. | 0.375 in |
| HP @ RPM | 23.7 hp @ 100 rpm |
| Weight | 0.037 LB |
| EAN or UPC | 662289175215 |