- 13/32" Neck Diameter Shear Pin for use with a SHQ1, SHR1
| Use With | SHQ1, SHR1 |
| Dia. | 0.5 in |
| Torque | 33530 in lb |
| Length | 1 5/8 in |
| Neck Diameter | 13/32 in |
| HP @ RPM | 53.2 hp @ 100 rpm |
| Weight | 0.089 LB |
| EAN or UPC | 662289145263 |
| Use With | SHQ1, SHR1 |
| Dia. | 0.5 in |
| Torque | 33530 in lb |
| Length | 1 5/8 in |
| Neck Diameter | 13/32 in |
| HP @ RPM | 53.2 hp @ 100 rpm |
| Weight | 0.089 LB |
| EAN or UPC | 662289145263 |