- 1/2" Neck Diameter Shear Pin for use with a SHR2
| Use With | SHR2 |
| Dia. | 0.75 in |
| HP @ RPM | 130.9 hp @ 100 rpm |
| Neck Diameter | 1/2 in |
| Torque | 82480 in lb |
| Length | 1 7/8 in |
| Weight | 0.312 LB |
| EAN or UPC | 662289305339 |
| Use With | SHR2 |
| Dia. | 0.75 in |
| HP @ RPM | 130.9 hp @ 100 rpm |
| Neck Diameter | 1/2 in |
| Torque | 82480 in lb |
| Length | 1 7/8 in |
| Weight | 0.312 LB |
| EAN or UPC | 662289305339 |