- M Cross Section
- 6 Ribs
- 90" Outside Length
- Non-Cogged
- 2 1/4" Cross Section Width
features
- Oil- and heat-resistant
| No. of Ribs | 6 |
| Belt Size | M |
| Cross Section Height | 0.51 in |
| Cross Section Width | 2 1/4 in |
| Outside Length | 90 in |
| Belt Cross Section Style | M |
| Material | Neoprene |
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| Rib Width | 0.37 in |
| Belt Match | 6 |
| Weight | 4.3 LB |
| EAN or UPC | 662289309436 |

