- Size 9
- Single Output w/Relative Shaft Rotation of Counter Clockwise
- w/Roller Bearings
- Bevel Gears
- 1:1 Ratio
features
- Rugged cast iron housings, line bored for precise gear and bearing alignment
- Commercially available tapered roller and ball bearings provide maximum catalog load capacity
- Carburized alloy steel straight or spiral gears manufactured to AGMA standard for long life and quiet operation
- Double lip contact oil seals ride on hardened plunge ground shafts for leak-free operation
caution
- Install guards according to applicable local and national codes for rotating shafts
| Input (Shaft or Bore) Size | 1 in |
| Input Relation to Base | No Base |
| Thermal Input Horsepower @ 1750 RPM | 12.9 hp |
| Torque Out @ 1750 rpm | 1256 in lb |
| Output Shaft Position | Left or Right |
| Gear Style | Bevel |
| Washdown Duty | No |
| Box Length | 7.72 in |
| Output Configuration | Single |
| Bearing Type | Roller Bearing |
| Bolt Hole Pattern | 4.25 x 4.25 |
| Box Height | 4 1/8 in |
| Box Width | 6 3/16 in |
| Output Relation to Base | No Base |
| Torque Out @ 1150 rpm | 1256 in lb |
| Output (Shaft or Bore) Size | 1 in |
| Input Shaft Position | Facing You |
| Ratio | 1:1 |
| Relative Shaft Rotation | Counter Clockwise |
| Unit Size | 9 |
| Input Configuration | Shaft Input |
| Max. Overhung Load @ 1750 rpm | 486 lb/in |
| Shaft Arrangement | #3, #4 |
| Weight | 27.4 LB |
| EAN or UPC | 662289220304 |

