- 7/16" Neck Diameter Shear Pin for use with a SHQ1, SHR1
| Use With | SHQ1, SHR1 |
| Dia. | 0.5 in |
| Length | 1 5/8 in |
| Torque | 38890 in lb |
| Neck Diameter | 7/16 in |
| HP @ RPM | 61.7 hp @ 100 rpm |
| Weight | 0.085 LB |
| EAN or UPC | 662289275298 |
| Use With | SHQ1, SHR1 |
| Dia. | 0.5 in |
| Length | 1 5/8 in |
| Torque | 38890 in lb |
| Neck Diameter | 7/16 in |
| HP @ RPM | 61.7 hp @ 100 rpm |
| Weight | 0.085 LB |
| EAN or UPC | 662289275298 |