- 17/32" Neck Diameter Shear Pin for use with a SHR2
| Use With | SHR2 |
| Dia. | 0.75 in |
| HP @ RPM | 147.7 hp @ 100 rpm |
| Torque | 93110 in lb |
| Neck Diameter | 17/32 in |
| Length | 1 7/8 in |
| Weight | 0.229 LB |
| EAN or UPC | 662289215362 |
| Use With | SHR2 |
| Dia. | 0.75 in |
| HP @ RPM | 147.7 hp @ 100 rpm |
| Torque | 93110 in lb |
| Neck Diameter | 17/32 in |
| Length | 1 7/8 in |
| Weight | 0.229 LB |
| EAN or UPC | 662289215362 |