- 5/8" Neck Diameter Shear Pin for use with a SHU2
| Length | 2 5/8 in |
| Neck Diameter | 5/8 in |
| Torque | 165670 in lb |
| HP @ RPM | 262.9 hp @ 100 rpm |
| Use With | SHU2 |
| Dia. | 1 in |
| Weight | 0.653 LB |
| EAN or UPC | 662289125623 |
| Length | 2 5/8 in |
| Neck Diameter | 5/8 in |
| Torque | 165670 in lb |
| HP @ RPM | 262.9 hp @ 100 rpm |
| Use With | SHU2 |
| Dia. | 1 in |
| Weight | 0.653 LB |
| EAN or UPC | 662289125623 |