- A Section Open End V-Belt
applications
- Fixed center drives
| Cogged | No |
| Cross Section Height | 11/32 in |
| Cross Section Width | 1/2 in |
| Belt Cross Section Style | A |
| Package Type | 275 FT |
| No. of Ribs | 1 |
| Weight | 0.7 LB |
| Cogged | No |
| Cross Section Height | 11/32 in |
| Cross Section Width | 1/2 in |
| Belt Cross Section Style | A |
| Package Type | 275 FT |
| No. of Ribs | 1 |
| Weight | 0.7 LB |