- 2.63" Center Distance
- 50:1 Ratio
- 56C Frame
- 5/8" C-Face Quilled Input
- 1" Left & Right Output Shafts
features
- Double output shaft
- High strength bronze, taper roller bearing supported output gear
- 29 to 173 output rpm
- Factory filled with AGMA 8C oil
- Horizontal floor or ceiling only mounting
| Output Configuration | Left & Right Output |
| Frame | 56C |
| Motor Application | General Purpose |
| Output (Shaft or Bore) Size | 1 in |
| Ratio | 50:1 |
| Frame Size | 56C |
| Box Length | 8.56 in |
| Bolt Centers w/ Std. Base Kit (in) | 7.00 x 4.50 |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Height | 9.12 in |
| Bearing Type | Ball Bearing |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Input Configuration | C-Face Quilled |
| Center Distance | 2.625 in |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Box Width | 5.56 in |
| HP @ RPM | 0.5 hp @ 1800 rpm |
| Input HP @ RPM | 0.5 hp @ 1750 rpm |
| Replacement for Dayton® Part No: | 2Z151 |
| Housing Material | Cast Iron |
| Weight | 30.0 LB |

