- 38.5:1 Ratio
- 5/8" Shaft Input
- 1" Output Shaft
features
- Deep grooved ball bearings on output shaft
- Spring-loaded double-lip seals on input and ouput shaft
- Factory filled with AGMA 4 oil
compliances
- 0
| Box Length | 8 1/2 in |
| Box Width | 5.69 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Replacement for Dayton® Part No: | 4Z858 |
| Box Height | 7.56 in |
| Input Configuration | Shaft Input |
| Frame | N/A |
| Bolt Centers w/ Std. Base Kit (in) | 4.50 x 5.69 |
| Output (Shaft or Bore) Size | 1 in |
| Output RPM @ 1750 rpm Input | 45 rpm |
| Output Configuration | Shaft |
| Ratio | 38.5:1 |
| Weight | 26.0 LB |

