- A2 Variable Pitch Sheave Bushing, 1 1/2 in Bore
| Outside Dia. | 1.625 in |
| Flange Width | 0.4375 in |
| Bushing Series | A2 |
| Inside Dia. | 1.5 in |
| Length | 1 15/16 in |
| Weight | 0.52 LB |
| Outside Dia. | 1.625 in |
| Flange Width | 0.4375 in |
| Bushing Series | A2 |
| Inside Dia. | 1.5 in |
| Length | 1 15/16 in |
| Weight | 0.52 LB |