- A2 Variable Pitch Sheave Bushing, 15/16 in Bore
| Inside Dia. | 0.9375 in |
| Outside Dia. | 1.625 in |
| Length | 1 15/16 in |
| Bushing Series | A2 |
| Flange Width | 0.5 in |
| Weight | 1.12 LB |
| Inside Dia. | 0.9375 in |
| Outside Dia. | 1.625 in |
| Length | 1 15/16 in |
| Bushing Series | A2 |
| Flange Width | 0.5 in |
| Weight | 1.12 LB |