- A3 Variable Pitch Sheave Bushing, 1 3/8 in Bore w/ 3/8KW
| Inside Dia. | 1.375 in |
| Flange Width | 0.4375 in |
| Bushing Series | A3 |
| Length | 2 15/16 in |
| Outside Dia. | 1.625 in |
| Weight | 1.0 LB |
| Inside Dia. | 1.375 in |
| Flange Width | 0.4375 in |
| Bushing Series | A3 |
| Length | 2 15/16 in |
| Outside Dia. | 1.625 in |
| Weight | 1.0 LB |