- A3 Variable Pitch Sheave Bushing, 1 5/16 in Bore
| Length | 2 15/16 in |
| Outside Dia. | 1.625 in |
| Inside Dia. | 1.3125 in |
| Bushing Series | A3 |
| Flange Width | 0.4375 in |
| Weight | 1.06 LB |
| Length | 2 15/16 in |
| Outside Dia. | 1.625 in |
| Inside Dia. | 1.3125 in |
| Bushing Series | A3 |
| Flange Width | 0.4375 in |
| Weight | 1.06 LB |