- A3 Variable Pitch Sheave Bushing, 1 7/16 in Bore
| Bushing Series | A3 |
| Inside Dia. | 1.4375 in |
| Flange Width | 0.4375 in |
| Length | 2 15/16 in |
| Outside Dia. | 1.625 in |
| Weight | 0.82 LB |
| Bushing Series | A3 |
| Inside Dia. | 1.4375 in |
| Flange Width | 0.4375 in |
| Length | 2 15/16 in |
| Outside Dia. | 1.625 in |
| Weight | 0.82 LB |