- A3 Variable Pitch Sheave Bushing, 1 7/8 in Bore
| Flange Width | 0.5 in |
| Length | 2 15/16 in |
| Bushing Series | A3 |
| Outside Dia. | 1.625 in |
| Inside Dia. | 0.875 in |
| Weight | 1.64 LB |
| Flange Width | 0.5 in |
| Length | 2 15/16 in |
| Bushing Series | A3 |
| Outside Dia. | 1.625 in |
| Inside Dia. | 0.875 in |
| Weight | 1.64 LB |