- Fastener for Open End "A" Section V-Belt
| Cogged | No |
| Cross Section Width | 1/2 in |
| No. of Ribs | 1 |
| Package Type | Plastic Pouch |
| Belt Cross Section Style | A |
| Cross Section Height | 11/32 in |
| Weight | 0.05 LB |
| Cogged | No |
| Cross Section Width | 1/2 in |
| No. of Ribs | 1 |
| Package Type | Plastic Pouch |
| Belt Cross Section Style | A |
| Cross Section Height | 11/32 in |
| Weight | 0.05 LB |