Skip to content Skip to navigation menu
Wrapped Belt Drives

A63

Wrapped Belt Drives
Item #100923301
Wrapped Belt Drives
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The "CODE 1" one-match belt system allows easy selection with just one match number for each belt size on all classical and "358" belts. The CODE 1 symbol ensures matching tolerances tighter than RMA standards.

features

  • Wrapped construction - Provides smooth quiet operation. Single fabric design allows greater flexibility. Wrapped Belts are more tolerant to slipping and misalignment than Raw Edge Belts.
  • Close Belt tolerance - Browning Belts offer the "Code 1" Match belt system on all classical and "358" Belts, allowing easy selection of just one match number for each belt size. This ensures tighter than RMA standards.
  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt.
Material Neoprene
Belt Section A
Pitch Length 64.3
Operating Temperature [Max] °C 60
Operating Temperature [Max] °F 140
Part Height 0.3125
Outside Length/Diameter (in) 65.22
Part Width (in) 0.5
Outside Diameter (in) 65.22
Weight 0.49 LB
EAN or UPC 662289268375
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison