description
- The "CODE 1" one-match belt system allows easy selection with just one match number for each belt size on all classical and "358" belts. The CODE 1 symbol ensures matching tolerances tighter than RMA standards.
applications
- For multiple shaft drives with shafts operating in the same or opposite directions
features
- Ideal for multiple shaft drives - When a drive requires operation of several shafts to run in the same or different directions Double V-Gripbelts are the most economical solution. Ideal for serpentine drives.
| Belt Series | Classical Series - Inch |
| Outside Diameter (in) | 88.5 |
| Section Size | A |
| Standards Met | ARPM IP-20 |
| Number of Ribs | 1 |
| Part Width (in) | 0.5 |
| Resistance Features | Oil & Chemical per ARPM IP-3-2, Static Dissipating per ARPM IP-3-3 |
| Part Height | 0.406 |
| Operating Temperature [Max] °C | 60 |
| Outside Length/Diameter (in) | 88.5 |
| Reinforcing Cord Material | Polyester |
| Operating Temperature [Max] °F | 140 |
| Material | Neoprene |
| Pitch Length | 87.1 |
| Belt Section | AA |
| Construction Type | Wrapped |
| Weight | 0.72 LB |
| EAN or UPC | 662289213849 |

