- 2 7/8 Outside Diameter Synchonizing Angular Adjusting Hub
| Overall Length | 2.125 in |
| Outside Dia. | 2.875 in |
| Bore Range [Max] | 1 in |
| Hub Dia. | 1 1/4 in |
| Bore Range [Min] | 0.375 in |
| Bushing Series | G |
| Weight | 8.56 LB |
| EAN or UPC | 662289274680 |
| Overall Length | 2.125 in |
| Outside Dia. | 2.875 in |
| Bore Range [Max] | 1 in |
| Hub Dia. | 1 1/4 in |
| Bore Range [Min] | 0.375 in |
| Bushing Series | G |
| Weight | 8.56 LB |
| EAN or UPC | 662289274680 |