- 3 3/4" Outside Diameter Synchonizing Angular Adjusting Hub
| Bore Range [Max] | 1.5 in |
| Bushing Series | H |
| Hub Dia. | 2 1/8 in |
| Overall Length | 2.34375 in |
| Bore Range [Min] | 0.375 in |
| Outside Dia. | 3.75 in |
| Weight | 2.28 LB |
| EAN or UPC | 662289104635 |
| Bore Range [Max] | 1.5 in |
| Bushing Series | H |
| Hub Dia. | 2 1/8 in |
| Overall Length | 2.34375 in |
| Bore Range [Min] | 0.375 in |
| Outside Dia. | 3.75 in |
| Weight | 2.28 LB |
| EAN or UPC | 662289104635 |