- 6 1/4" Outside Diameter Synchonizing Angular Adjusting Hub
| Hub Dia. | 3 1/2 in |
| Bore Range [Max] | 2.6875 in |
| Bushing Series | Q1 |
| Bore Range [Min] | 0.75 in |
| Overall Length | 3.28125 in |
| Outside Dia. | 6.25 in |
| Weight | 8.57 LB |
| EAN or UPC | 662289224661 |
| Hub Dia. | 3 1/2 in |
| Bore Range [Max] | 2.6875 in |
| Bushing Series | Q1 |
| Bore Range [Min] | 0.75 in |
| Overall Length | 3.28125 in |
| Outside Dia. | 6.25 in |
| Weight | 8.57 LB |
| EAN or UPC | 662289224661 |