- 1 Groove
- 2" Outside Diameter
- 3L or A (4L) Belt Size
- 7/8" Finished Bore
- Made of Cast Iron
description
- Accurately machined from fine-grain cast iron, statically balanced, painted and individually packaged.
applications
- Light-duty sheaves with multiple uses, including air handling
- For use with 3L, 4L, A or AX section belts
features
- Durable cast iron
- Statically balanced
- Standard keyseats
- Hollow head setscrews
| Outside Dia. | 2 in |
| F (in) | 21/32 in |
| Overall Length | 1.09375 in |
| Belt Match | 1 |
| C | 5/32 in |
| Belt Size | A, 3L, 4L |
| Finished Bore | 7/8 in |
| Length Through Bore | 0.9375 in |
| Hub Projection | 0.438 in |
| Inch/Metric | Inch |
| Thread Test | 1.460 in |
| No. of Grooves | 1 |
| Material | Cast Iron |
| Weight | 0.3 LB |

