Skip to content Skip to navigation menu
Finished Bore Fixed Diameter Sheaves

AK41X7/8

Finished Bore Fixed Diameter Sheaves
Item #100928672
Finished Bore Fixed Diameter Sheaves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Accurately machined from fine-grain cast iron, statically balanced, painted and individually packaged.

features

  • Largest Selection of finished bore sheaves of any other manufacturer - Browning offers finished bore sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Belt Section 3L, A
Datum (3L) 3.36
Bore (in) 0.875
Outside Diameter (in) 3.95
Number of Grooves 1
Material Cast Iron
Model Name AK_Sheave_Master2
Pitch Diameter (A) 3.9
Weight 1.215 LB
EAN or UPC 662289315024
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison