- #100
- for 18 or 20 Teeth
- 5 1/4" Wide X 10 1/8" Diameter Aluminum Chain Coupling Cover
| No. of Teeth | 18, 20 |
| Dia. | 10.125 in |
| Chain No. | 100 |
| Material | Aluminum |
| Weight | 11.45 LB |
| EAN or UPC | 662289698349 |
| No. of Teeth | 18, 20 |
| Dia. | 10.125 in |
| Chain No. | 100 |
| Material | Aluminum |
| Weight | 11.45 LB |
| EAN or UPC | 662289698349 |