- #40
- for 12 or 16 Teeth
- 2" Wide x 4" Diameter Aluminum Chain Coupling Cover
| Chain No. | 40 |
| No. of Teeth | 12, 16 |
| Material | Aluminum |
| Dia. | 4 in |
| Weight | 0.87 LB |
| EAN or UPC | 662289698356 |
| Chain No. | 40 |
| No. of Teeth | 12, 16 |
| Material | Aluminum |
| Dia. | 4 in |
| Weight | 0.87 LB |
| EAN or UPC | 662289698356 |