- #40
- 20 Teeth
- 2 3/8" Wide X 5 1/8" Diameter Aluminum Chain Coupling Cover
| Dia. | 5.125 in |
| Material | Aluminum |
| Chain No. | 40 |
| No. of Teeth | 20 |
| Weight | 1.4 LB |
| EAN or UPC | 662289712793 |
| Dia. | 5.125 in |
| Material | Aluminum |
| Chain No. | 40 |
| No. of Teeth | 20 |
| Weight | 1.4 LB |
| EAN or UPC | 662289712793 |