- #50
- 16 or 18 Teeth
- 2 3/8" Wide X 5 1/8" Diameter Aluminum Chain Cover Coupling
| Material | Aluminum |
| Chain No. | 50 |
| No. of Teeth | 16, 18 |
| Dia. | 5.125 in |
| Weight | 1.45 LB |
| EAN or UPC | 662289698363 |
| Material | Aluminum |
| Chain No. | 50 |
| No. of Teeth | 16, 18 |
| Dia. | 5.125 in |
| Weight | 1.45 LB |
| EAN or UPC | 662289698363 |