- #80
- 18 or 20 Teeth
- 4" Wide X 8 3/16" Wide Aluminum Chain Coupling Cover
| Chain No. | 80 |
| No. of Teeth | 18, 20 |
| Dia. | 8.1875 in |
| Material | Aluminum |
| Weight | 4.65 LB |
| EAN or UPC | 662289698387 |
| Chain No. | 80 |
| No. of Teeth | 18, 20 |
| Dia. | 8.1875 in |
| Material | Aluminum |
| Weight | 4.65 LB |
| EAN or UPC | 662289698387 |