- Adjusting Tighteners
applications
- V-belt
- Gear belt
- Roller chain drive
features
- Removes slack
caution
- Too much tension in a drive causes excessive belt chain and bearing wear
- Too little tension in a drive allows belt slippage or chain vibration, resulting in loss of power and additional wear
| Shaft Length | 2.3125 in |
| Adjustable | 360° Adjusting |
| N | 1 3/16 in |
| Mounting Distance End of Shaft to Hole | 2 in |
| M | 0.875 in |
| Arm Height/Length | 2 in |
| Bolt Hole Spacing - Width | 3.5 in |
| Shaft Dia. | N/A |
| Shaft Type | None |
| Stud Hole | 5/8-11 |
| Housing Length | 4 1/2 in |
| Weight | 2.745 LB |
| EAN or UPC | 662289113972 |

