- Single Adjusting Drive Tighteners
applications
- V-belt
- Gear belt
- Roller chain drive
features
- Removes slack
caution
- Too much tension in a drive causes excessive belt chain and bearing wear
- Too little tension in a drive allows belt slippage or chain vibration, resulting in loss of power and additional wear
| Arm Height/Length | 2 in |
| M | 0.875 in |
| Adjustable | 360° Adjusting |
| Housing Length | 4 1/2 in |
| N | 1.188 in |
| Shaft Length | 2 1/8 in, 3 1/8 in, 4 1/8 in |
| Bolt Hole Spacing - Width | 3 1/2 in |
| Shaft Dia. | 1 in |
| Shaft Type | None, N2, N3, N4 |
| Stud Hole | 3/4-10 |
| Mounting Distance End of Shaft to Hole | 2 in |
| Weight | 2.74 LB |
| EAN or UPC | 662289173921 |

