- B Series Split Taper Bushing
- 1 11/16 in Bore Size
- 1 15/16 in Overall Length
- 3 1/8 in Bolt Circle
- 3/8 x 3/16 Keyway
features
- Double split barrel ensures true concentricity - grips the shaft with positive clamp fit
- High torque carrying capacity
| Bushing Series | B |
| Length Through Bore | 1.94 in |
| Bore Type | Inch |
| Bolt Circle Dia. | 3 1/8 in |
| Bolt Circle Diameter (in) | 3 1/8 in |
| Overall Length | 1 15/16 in |
| Cap Screws | 3 |
| S | 0.25 in |
| Bore Range [Min] | 1/2 in |
| R | 1/4 in |
| Bushing Type | B |
| Bore Size | 1 11/16 in |
| W | 0.5 in |
| Large Diameter | 2 5/8 in |
| "T" Dim. | 1 27/64 in |
| Wrench Torque | 192 in/lbs |
| U | 0.5 in |
| Capscrew Size | 5/16 x 1 1/4 |
| Material | Sintered Steel or Ductile Iron |
| Flange Thickness | 1/2 in |
| Small Diameter | 2.557 in |
| Compatible Bore Size [Max] | 1.69 in |
| Keyseat | 3/8 x 3/16 in |
| V (in) | 3.125 in |
| Keyway | 3/8 x 3/16 |
| X | 1 3/16 psi |
| Bore Range [Max] | 2 7/16 in |
| Weight | 2.265 LB |
| EAN or UPC | 662289038299 |

