- B Series Split Taper Bushing
- 2 7/16 in Bore Size
- 1 15/16 in Overall Length
- 3 1/8 in Bolt Circle
- 5/8 x 5/16 Keyway
features
- Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
- Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
- Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.
- 3/4" per Foot Taper on Barrel - Self locking taper provides the highest degree of mechanical locking product to product.
| Bore Type | Inch |
| Bore Size | 2 7/16 in |
| Bushing Series | B |
| Wrench Torque (in-lb) | 192 |
| Compatible Bore Size [Max] | 2.44 in |
| Overall Length | 1 15/16 in |
| Capscrew Size | 5/16 x 1 1/4 |
| Wrench Torque | 192 in/lbs |
| Material | Sintered Steel or Ductile Iron |
| Keyseat | 5/8 x 5/16 in |
| Bolt Circle Diameter (in) | 3 1/8 in |
| Bushing Type | B |
| Length Through Bore | 1.94 in |
| Keyway | 5/8 x 5/16 |
| Flange Thickness | 1/2 in |
| Cap Screws | 3 |
| Weight | 1.66 LB |
| EAN or UPC | 662289038541 |

