- B Section Open End V-Belt
applications
- Fixed center drives
| Cross Section Height | 7/16 in |
| Package Type | 250 FT |
| Belt Cross Section Style | B |
| Cogged | No |
| Cross Section Width | 0.656 in |
| No. of Ribs | 1 |
| Weight | 0.1 LB |
| Cross Section Height | 7/16 in |
| Package Type | 250 FT |
| Belt Cross Section Style | B |
| Cogged | No |
| Cross Section Width | 0.656 in |
| No. of Ribs | 1 |
| Weight | 0.1 LB |