Browning
B11214M115J
Synchronous Sheave; 14 mm Belt Pitch; 112 Teeth; 115 mm Belt Width; QD Bushed
Item #100929751
- Synchronous Sheave
- 14 mm Belt Pitch
- 112 Teeth
- 115 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Significantly quieter operation
- Parabolic tooth profile
- Glass fiber cord tension member
- Neoprene rubber body
- Nylon facing fabric
- Positive drive, no slip
- Lower belt tension
- No lubrication required
- Fully interchangeable
| Bore Type | QD Bushed |
| Bore Range [Min] | 1.5 in |
| Type | D3 |
| Pitch Diameter | 19.65 in |
| Outside Dia. | 19.541 in |
| Belt Pitch | 14 mm |
| Finished Bore | N/A |
| Bore Range [Max] | 4.5 in |
| Pitch Dia. | 19.650 in |
| No. of Teeth | 112 |
| Bushing Type | QD |
| Belt Width | 115 mm |
| Sprocket Width | 5 1/4 in |
| Bushing Series | J |
| Weight | 114.0 LB |
| EAN or UPC | 662289314041 |
