- 112 Number of Teeth
- Steel Material
features
- HPT Synchronous pulley, bushed to fit taper lock bushing
- Ideal for compact drive footprints
- Well suited for applications over 500 RPM
| Bushing | 3535 |
| Bore (Min) (mm) | 30.1625 |
| Material | Steel |
| Pitch Diameter (mm) | 499.11 |
| Outside Diameter (mm) | 496.316 |
| Bore (Max) (mm) | 88.9 |
| Belt Section | 14M |
| Bore Type | Bushed |
| Part Width (mm) | 85 |
| Number of Teeth | 112 |
| Weight | 120.0 LB |
| EAN or UPC | 662460611075 |

