Browning
B14MCS-180-125
Synchronous Sheave; 14 mm Belt Pitch; 180 Teeth; 125 mm Belt Width; Taper Lock Bushed
Item #102849453
- Synchronous Sheave
- 14 mm Belt Pitch
- 180 Teeth
- 125 mm Belt Width
- Taper Lock Bushed
| Belt Pitch | 14 mm |
| Outside Dia. | 799.338 mm |
| Bushing Type | Taper Lock |
| No. of Teeth | 180 |
| Pitch Dia. | 31.580 in |
| Bore Range [Max] | 177.8 mm |
| Bore Type | Taper Lock Bushed |
| Pitch Diameter | 802.132 mm |
| Belt Width | 125 mm |
| Bore Range [Min] | 125.425 mm |
| Bushing Series | 7060 |
| Length Through Bore | 152.4 mm |
| Weight | 567.0 LB |
| EAN or UPC | 662460617527 |
