Browning
B14MCS-30-68
Synchronous Sheave; 14 mm Belt Pitch; 30 Teeth; 68 mm Belt Width; Taper Lock Bushed
Item #102849873
- Synchronous Sheave
- 14 mm Belt Pitch
- 30 Teeth
- 68 mm Belt Width
- Taper Lock Bushed
| Pitch Dia. | 5.263 in |
| Belt Width | 68 mm |
| Bore Type | Taper Lock Bushed |
| Belt Pitch | 14 mm |
| Pitch Diameter | 133.68 mm |
| No. of Teeth | 30 |
| Bore Range [Min] | 12.7 mm |
| Bushing Type | Taper Lock |
| Bore Range [Max] | 68.275 mm |
| Bushing Series | 2517 |
| Length Through Bore | 44.45 mm |
| Outside Dia. | 130.886 mm |
| Weight | 8.2 LB |
| EAN or UPC | 662460616506 |
