Browning
B14MCS-37-90
Synchronous Sheave; 14 mm Belt Pitch; 37 Teeth; 90 mm Belt Width; Taper Lock Bushed
Item #102882581
- Synchronous Sheave
- 14 mm Belt Pitch
- 37 Teeth
- 90 mm Belt Width
- Taper Lock Bushed
| Bore Range [Min] | 22.225 mm |
| Bore Range [Max] | 82.55 mm |
| Outside Dia. | 162.103 mm |
| Bushing Type | Taper Lock |
| Bore Type | Taper Lock Bushed |
| Belt Pitch | 14 mm |
| No. of Teeth | 37 |
| Belt Width | 90 mm |
| Pitch Dia. | 6.492 in |
| Bushing Series | 3020 |
| Length Through Bore | 127 mm |
| Pitch Diameter | 164.897 mm |
| Weight | 14.0 LB |
| EAN or UPC | 662460616964 |
