Browning
B14MCS-53-68
Synchronous Sheave; 14 mm Belt Pitch; 53 Teeth; 68 mm Belt Width; Taper Lock Bushed
Item #102850114
- Synchronous Sheave
- 14 mm Belt Pitch
- 53 Teeth
- 68 mm Belt Width
- Taper Lock Bushed
| No. of Teeth | 53 |
| Length Through Bore | 63.5 mm |
| Bore Range [Min] | 30.175 mm |
| Bushing Type | Taper Lock |
| Bore Type | Taper Lock Bushed |
| Pitch Dia. | 9.299 in |
| Belt Width | 68 mm |
| Bore Range [Max] | 100.025 mm |
| Outside Dia. | 233.401 mm |
| Pitch Diameter | 236.195 mm |
| Belt Pitch | 14 mm |
| Bushing Series | 3525 |
| Weight | 34.0 LB |
| EAN or UPC | 662460616704 |
