Browning
B16814M115J
Synchronous Sheave; 14 mm Belt Pitch; 168 Teeth; 115 mm Belt Width; QD Bushed
Item #100929764
- Synchronous Sheave
- 14 mm Belt Pitch
- 168 Teeth
- 115 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Significantly quieter operation
- Parabolic tooth profile
- Glass fiber cord tension member
- Neoprene rubber body
- Nylon facing fabric
- Positive drive, no slip
- Lower belt tension
- No lubrication required
- Fully interchangeable
| Bushing Series | J |
| Belt Pitch | 14 mm |
| Pitch Diameter | 29.475 in |
| Bore Type | QD Bushed |
| Bushing Type | QD |
| Finished Bore | N/A |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 1.25 in |
| Sprocket Width | 5 1/4 in |
| No. of Teeth | 168 |
| Belt Width | 115 mm |
| Outside Dia. | 29.366 in |
| Type | D3 |
| Pitch Dia. | 29.475 in |
| Weight | 235.0 LB |
| EAN or UPC | 662289323685 |
