Browning
B168PTH14M65U
Synchronous Sheave; 14 mm Belt Pitch; 168 Teeth; 65 mm Belt Width; Split Taper Bushed
Item #102157264
- Synchronous Sheave
- 14 mm Belt Pitch
- 168 Teeth
- 65 mm Belt Width
- Split Taper Bushed
applications
- Printing machinery
- Packaging and processing
features
- Positive tooth engagement results in zero slippage or creep
- Narrow cross section reduces frictional losses
- No lubrication required
- Superior heat resistance up to 230 °F
- Exceptional resistance to flex fatigue and ozone
- ARAMid fiber tensile member provides greater shock load capabilities
| Bore Range [Min] | 2.375 in |
| Bushing Series | U1 |
| Finished Bore | N/A |
| Belt Width | 65 mm |
| Pitch Diameter | 29.475 in |
| Outside Dia. | 29.355 in |
| Sprocket Width | 3.03 in |
| Bushing Type | Split Taper |
| Bore Type | Split Taper Bushed |
| No. of Teeth | 168 |
| Type | 8 |
| Belt Pitch | 14 mm |
| Pitch Dia. | 29.475 in |
| Bore Range [Max] | 5.5 in |
| Weight | 243.0 LB |
