- 192 Number of Teeth
- Steel Material
features
- HPT Synchronous pulley, bushed to fit taper lock bushing
- Ideal for compact drive footprints
- Well suited for applications over 500 RPM
| Bore (Max) (mm) | 76.2 |
| Bushing | 3020 |
| Part Width (mm) | 30 |
| Pitch Diameter (mm) | 488.9246 |
| Belt Section | 8M |
| Bore (Min) (mm) | 23.8125 |
| Material | Steel |
| Bore Type | Bushed |
| Number of Teeth | 192 |
| Outside Diameter (mm) | 487.553 |
| Weight | 37.2 LB |
| EAN or UPC | 662460610047 |

