Browning
B192PTH8M12R
Synchronous Sheave; 8 mm Belt Pitch; 192 Teeth; 12 mm Belt Width; Split Taper Bushed
Item #102159124
- Synchronous Sheave
- 8 mm Belt Pitch
- 192 Teeth
- 12 mm Belt Width
- Split Taper Bushed
applications
- Printing machinery
- Packaging and processing
features
- Positive tooth engagement results in zero slippage or creep
- Narrow cross section reduces frictional losses
- No lubrication required
- Superior heat resistance up to 230 °F
- Exceptional resistance to flex fatigue and ozone
- ARAMid fiber tensile member provides greater shock load capabilities
| Sprocket Width | 0.83 in |
| Outside Dia. | 19.176 in |
| Bore Type | Split Taper Bushed |
| Belt Pitch | 8 mm |
| Bushing Type | Split Taper |
| Belt Width | 12 mm |
| Finished Bore | N/A |
| No. of Teeth | 192 |
| Pitch Diameter | 19.249 in |
| Type | 8 |
| Pitch Dia. | 19.249 in |
| Bore Range [Min] | 1.125 in |
| Bore Range [Max] | 3.75 in |
| Bushing Series | R1 |
| Weight | 36.9 LB |
