Browning
B21614M85F
Synchronous Sheave; 14 mm Belt Pitch; 216 Teeth; 85 mm Belt Width; QD Bushed
Item #102149396
- Synchronous Sheave
- 14 mm Belt Pitch
- 216 Teeth
- 85 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Significantly quieter operation
- Parabolic tooth profile
- Glass fiber cord tension member
- Neoprene rubber body
- Nylon facing fabric
- Positive drive, no slip
- Lower belt tension
- No lubrication required
- Fully interchangeable
| Bushing Type | QD |
| Finished Bore | N/A |
| Bore Type | QD Bushed |
| Type | D3 |
| Sprocket Width | 4 in |
| Bushing Series | F |
| Bore Range [Min] | 1 in |
| Outside Dia. | 37.787 in |
| Pitch Dia. | 37.896 in |
| Belt Pitch | 14 mm |
| Belt Width | 85 mm |
| No. of Teeth | 216 |
| Bore Range [Max] | 4 in |
| Pitch Diameter | 37.896 in |
| Weight | 251.0 LB |
