Browning
B228M20B
Synchronous Sheave; 8 mm Belt Pitch; 22 Teeth; 20 mm Belt Width; Minimum Plain Bore
Item #100929777
- Synchronous Sheave
- 8 mm Belt Pitch
- 22 Teeth
- 20 mm Belt Width
- Minimum Plain Bore
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Significantly quieter operation
- Parabolic tooth profile
- Glass fiber cord tension member
- Neoprene rubber body
- Nylon facing fabric
- Positive drive, no slip
- Lower belt tension
- No lubrication required
- Fully interchangeable
| Bushing Series | N/A |
| Outside Dia. | 2.155 in |
| Bore Type | Minimum Plain Bore |
| Pitch Diameter | 2.206 in |
| Finished Bore | N/A |
| Bushing Type | None |
| Belt Width | 20 mm |
| Bore Range [Min] | 0.5 in |
| Type | 6F |
| Sprocket Width | 1 1/8 in |
| Bore Range [Max] | 2.4375 in |
| Belt Pitch | 8 mm |
| Pitch Dia. | 2.206 in |
| No. of Teeth | 22 |
| Weight | 1.38 LB |
| EAN or UPC | 662289402595 |
