Browning
B248M30B
Synchronous Sheave; 8 mm Belt Pitch; 24 Teeth; 30 mm Belt Width; Minimum Plain Bore
Item #100929780
- Synchronous Sheave
- 8 mm Belt Pitch
- 24 Teeth
- 30 mm Belt Width
- Minimum Plain Bore
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Significantly quieter operation
- Parabolic tooth profile
- Glass fiber cord tension member
- Neoprene rubber body
- Nylon facing fabric
- Positive drive, no slip
- Lower belt tension
- No lubrication required
- Fully interchangeable
| No. of Teeth | 24 |
| Bushing Series | N/A |
| Belt Pitch | 8 mm |
| Belt Width | 30 mm |
| Bore Type | Minimum Plain Bore |
| Sprocket Width | 1 1/2 in |
| Type | 6F |
| Bore Range [Max] | 2.4375 in |
| Pitch Diameter | 2.406 in |
| Pitch Dia. | 2.406 in |
| Bushing Type | None |
| Outside Dia. | 2.354 in |
| Bore Range [Min] | 0.5 in |
| Finished Bore | N/A |
| Weight | 2.1 LB |
| EAN or UPC | 662289330683 |
