Browning
B24PTH8M35MPB
Synchronous Sheave; 8 mm Belt Pitch; 24 Teeth; 35 mm Belt Width; Minimum Plain Bore
Item #102160387
- Synchronous Sheave
- 8 mm Belt Pitch
- 24 Teeth
- 35 mm Belt Width
- Minimum Plain Bore
applications
- Printing machinery
- Packaging and processing
features
- Positive tooth engagement results in zero slippage or creep
- Narrow cross section reduces frictional losses
- No lubrication required
- Superior heat resistance up to 230 °F
- Exceptional resistance to flex fatigue and ozone
- ARAMid fiber tensile member provides greater shock load capabilities
| Belt Pitch | 8 mm |
| Pitch Diameter | 2.406 in |
| Belt Width | 35 mm |
| Bushing Type | None |
| Type | MPB |
| Material | Steel |
| Bore Range [Min] | 0.5 in |
| Bushing Series | N/A |
| Bore Range [Max] | 1.125 in |
| Outside Dia. | 2.354 in |
| Sprocket Width | 1.73 in |
| Pitch Dia. | 2.406 in |
| No. of Teeth | 24 |
| Finished Bore | N/A |
| Bore Type | Minimum Plain Bore |
| Weight | 2.36 LB |
